Reducing Bushing, Threaded, 2" x 1", Steel

Item #: 516574

Cat #: MBRB2X1

UPC: 705591910331

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, 2 Inch x 1 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 2 Inch x 1 Inch, Steel, For Use With Rigid/IMC Conduit
Also known as: 705591910331, MBRB2X1

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel