Reducing Bushing, Steel, 2" x 1-1/4"

Item #: 516575

Cat #: MBRB2X114

UPC: 705591910348

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Steel, 2" x 1-1/4"

Overview

Reducing Bushing, Steel, 2" x 1-1/4"
Also known as: 705591910348, MBRB2X114

Specifications

Diameter: 1 1/4 in, 2 in
Material: Steel
Diameter: 1 1/4 in, 2 in
Material: Steel