Reducing Washer, Steel, 2" x 1/2"

Item #: 516579

Cat #: MB2X12RW

UPC: 705591301023

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 2" x 1/2"

Overview

Reducing Washer, Steel, 2" x 1/2"
Also known as: 705591301023, MB2X12RW

Specifications

Diameter: 1/2 in, 2 in
Material: Steel
Diameter: 1/2 in, 2 in
Material: Steel