Reducing Washer, Steel, 2" x 3/4"

Item #: 516580

Cat #: MB2X34RW

UPC: 705591301030

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 2" x 3/4"

Overview

Reducing Washer, Steel, 2" x 3/4"
Also known as: 705591301030, MB2X34RW

Specifications

Diameter: 3/4 in, 2 in
Material: Steel
Diameter: 3/4 in, 2 in
Material: Steel