Reducing Washer, Steel, 3" x 1"

Item #: 516588

Cat #: MB3X1RW

UPC: 705591910607

to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 3" x 1"

Overview

Reducing Washer, Steel, 3" x 1"
Also known as: 705591910607, MB3X1RW

Specifications

Diameter: 1 in, 3 in
Material: Steel
Diameter: 1 in, 3 in
Material: Steel