Pin & Sleeve Plug, 60A, 3PH Delta 250V, 3P4W, Blue
Item #:
51659
Cat #:
HBL460P9W
UPC:
783585404882
Sign In or Register to view pricing and more.
Documents & Guides
Watertight IEC Pin & Sleeve Plug, 60 Amps, 3-Phase Delta 250 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade
Overview
Watertight IEC Pin & Sleeve Plug, 60 Amps, 3-Phase Delta 250 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade
The Hubbell HUBHBL460P9W plug features solid one-piece pins machined from solid brass, a gasketed sealing ring that provides a watertight seal and heavy duty external cord grips.
Also known as: 783585404882, HBL460P9W
Specifications
Type: | Grounding, Plug, Pin &, amp |
Color: | Blue |
Volts AC: | 250 |
Amps: | 60 |
Type: | Grounding, Plug, Pin &, amp |
Volts AC: | 250 |
Color: | Blue |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)