Connection Cable, Micro Male/Female, Straight, Yellow, CPE, 30m

Item #: 516594

Cat #: 1485R-P30R5-D5

UPC: 884951794412

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Micro Male/Female, Straight, Yellow, CPE, 30 meter, Thin

Overview

Connection Cable, Micro Male/Female, Straight, Yellow, CPE, 30 meter, Thin
Also known as: 884951794412, 1485R-P30R5-D5

Specifications

Type: Cable, Connector
Material: Zinc
Gender: Female/Male
Length: 30 m
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Cable, Connector
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Material: Zinc
Length: 30 m
Color: Yellow