Wall Mount Enclosure, NEMA 12/13, 24" x 24" x 12"

Item #: 51664
Cat #: A242412LP
UPC: 783510285203
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24" x 24" x 12", Material/Finish: Steel/Gray

Overview

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24" x 24" x 12", Material/Finish: Steel/Gray
For applications requiring a bright white interior to increase control visibility, the nVent HOFFMAN HOFA242412LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510285203, A242412LP

Specifications

Width: 24 in
Height: 24 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 12 in
Mounting: Wall
Special Program: Hoffman On Demand
Width: 24 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Depth: 12 in
Special Program: Hoffman On Demand
Height: 24 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)