10 AWG XHHW Stranded Copper, White, 500' Coil

Item #: 516669

Cat #: XHHW10STR7WHT500CL

UPC: 980100240103

to view pricing and more.
10 AWG XHHW Stranded Copper, White, 500 Foot Coil

Overview

10 AWG XHHW Stranded Copper, White, 500 Foot Coil

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240103, XHHW10STR7WHT500CL

Specifications

Gauge: 10 AWG
Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Length: 500 ft
Color: White
Conductors: 1
Stranding: Stranded