
3" P&C PVC 22-1/2° Elbow, 300" Radius, Schedule 40, Gray
Item #: 516732
Cat #: 3002212300ELBDB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch P&C PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40, Direct Burial
Overview
3 Inch P&C PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40, Direct Burial
Also known as: 3002212300ELBDB
Specifications
| Diameter: | 3 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 22 1/2° |
| Sweep Radius: | 300 in |
| Diameter: | 3 in |
| Color: | Gray |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 300 in |