BX MCAPAL144SOLWG250CL 14/4 SOLID

Item #: 516868

Cat #: MCAPAL144SOLWG250CL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPAL144SOLWG250CL 14/4 SOLID AP-MCAL 250CL W/INTEGRAL GROUND

Overview

BX MCAPAL144SOLWG250CL 14/4 SOLID AP-MCAL 250CL W/INTEGRAL GROUND

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAPAL144SOLWG250CL

Specifications

Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Aluminum
Gauge: 14 AWG
Stranding: Solid
Material: Copper
Volts AC: 600
Conductors: 4
Package Type: Coil