Sensor, Photoelectric, Background Suppression, 18mm, Selectable

Item #: 51692
Cat #: 42CA-B2LPBE-D4
UPC: 611320756159
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm, 10 - 30 Volt DC, 30 mA, Selectable Light or Dark Operate, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Background Suppression, 18 mm, 10 - 30 Volt DC, 30 mA, Selectable Light or Dark Operate, 4 Pin DC Micro Connector
Our Bulletin 42CA 18 mm Plastic Cylindrical General Purpose Sensors are ideal for light- to medium-duty industrial applications. These sensors flash an indicator if the signal level is too close to the detection threshold. This helps you align the sensor and warns against detection of a background or degradation of the application characteristics.
Also known as: 611320756159, 42CA-B2LPBE-D4

Specifications

Volts DC Range: 10, 30
Diameter: 18 mm
Type: Sensor, Background Suppression
Amps: 0.030
Volts DC Range: 10, 30
Type: Sensor, Background Suppression
Diameter: 18 mm
Amps: 0.030

Customer Reviews

No reviews for this product
(0)