C-h Dh221nwkx Sfty Sw 2p 30a 240v

Item #: 516978

Cat #: DH221NWKX

UPC: 782114223987

to view pricing and more.
Documents & Guides
C-H DH221NWKX SFTY SW 2P 30A

Overview

C-H DH221NWKX SFTY SW 2P 30A
Also known as: 782114223987, DH221NWKX

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 2
Amps: 30
Volts AC: 240