Terminal Block, Gray, 30A, 600V AC/DC, Finger Safe

Item #: 517

Cat #: 1492-HM1GY

UPC: 662073962113

to view pricing and more.
Documents & Guides
Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Gray, Finger Safe, Single Circuit, 80 in a Package

Overview

Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Gray, Finger Safe, Single Circuit, 80 in a Package
Also known as: 662073962113, 1492-HM1GY

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 30
Volts AC: 600
Allowable Gauge Range: 30 - 10
Type: Terminal Block
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Allowable Gauge Range: 30 - 10