Fuse, 12A, 250VAC/125VDC, 200kA AC, 20kA DC, Class RK5, Time Delay

Item #: 517003

Cat #: FLNR012

UPC: 079458150667

to view pricing and more.
Documents & Guides
12 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element

Overview

12 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458150667, FLNR012

Specifications

Length: 2 in
Volts DC: 125
Diameter: 9/16 in
Speed: Time Delay, Slow Blow
Amps: 12
Class: RK5
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2 in
Diameter: 9/16 in
Amps: 12
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Mounting: Cartridge
Family / Style: FLN
Interrupt Rating AC: 200 kA