Hoffman CONCEPT C2 HMI Encl W/ Black Extrusions, 470 mm L x 500 mm

Item #: 517083
Cat #: CP475012
UPC: 783510147358
Sign In or Register to view pricing and more.
Documents & Guides
Hoffman CONCEPT C2 HMI Encl W/ Black Extrusions, 470 mm L x 500 mm W x 120 mm D, NEMA 4/IP66, Steel

Overview

Hoffman CONCEPT C2 HMI Encl W/ Black Extrusions, 470 mm L x 500 mm W x 120 mm D, NEMA 4/IP66, Steel
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP475012 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147358, CP475012

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 18.500 in
Width: 19.690 in
Depth: 4.720 in
IP/NEMA Rating: IP66, NEMA 4
Height: 18.500 in
Depth: 4.720 in
Material: Steel
Width: 19.690 in

Customer Reviews

No reviews for this product
(0)