Sign In or Register to view pricing and more.
Documents & Guides
Web Strap with Buckle, Length: 2', Material: Nylon, Color: Red, Includes: (2).
Overview
Web Strap with Buckle, Length: 2', Material: Nylon, Color: Red, Includes: (2).
Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.
Also known as: 084298200243, 2WS02
Specifications
Color: | Red |
Type: | Web Strap |
Length: | 2 ft |
Material: | Nylon |
Color: | Red |
Length: | 2 ft |
Type: | Web Strap |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)