Weatherproof Cover, 2-Gang, (2) Duplex, Vertical, Aluminum, Gray
Item #:
51712
Cat #:
5148-0
UPC:
050169514801
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 2-Gang, (2) Duplex Receptacle, Vertical Mount, Die Cast, Gray.
Overview
Weatherproof Cover, 2-Gang, (2) Duplex Receptacle, Vertical Mount, Die Cast, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169514801, 5148-0
Specifications
Material: | Die Cast Aluminum |
Gangs: | 2 |
Mounting: | Vertical |
Color: | Gray |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Mounting: | Vertical |
Standards: | California Proposition 65 |
Gangs: | 2 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)