REXEL logo

Weatherproof Cover, 2-Gang, Die Cast

Item #: 51712
Cat #: 5148-0
UPC: 050169514801
Sign In or Register to view pricing and more.
Weatherproof Cover, 2-Gang, (2) Duplex Receptacle, Vertical Mount, Die Cast, Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Substitutes
Mulberry Metal
Item #: 79452
CAT #: 30458
UPC: 095327304580
Sign In or Register to view pricing and more.

Product Overview

Weatherproof Cover, 2-Gang, (2) Duplex Receptacle, Vertical Mount, Die Cast, Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceSelf closing lids assure weatherproof protection when the receptacle is not in useIncludes gasket and mounting hardwareMulti-lingual instructions in each package
Also known as: 050169514801, 5148-0

Frequently Bought Together (75)

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)