4" PVC 90° Elbow, 60" Radius, Schedule 40, Gray, Bell End

Item #: 517219

Cat #: 4009060ELBBE

UPC:

to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting

Also known as: 4009060ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 60 in