REVERSING CONTACTOR 600VAC 9A NEMA

Item #: 517348

Cat #: 9001KN130SP

UPC: 785901625636

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
REVERSING CONTACTOR 600VAC 9A NEMANEMA Contactor (Type S) Reversing, 9A, Size: 00, 3-Phase, 3-Pole, NEMA 1, 1.5HP@200/230VAC - 2HP@460/575VAC, General Purpose (Indoor), 120VAC@60Hz - 110VAC@50Hz, UL Listed - CSA Certified, Surface

Overview

REVERSING CONTACTOR 600VAC 9A NEMANEMA Contactor (Type S) Reversing, 9A, Size: 00, 3-Phase, 3-Pole, NEMA 1, 1.5HP@200/230VAC - 2HP@460/575VAC, General Purpose (Indoor), 120VAC@60Hz - 110VAC@50Hz, UL Listed - CSA Certified, Surface
Also known as: 785901625636, 9001KN130SP

Specifications

No Specifications Available