2' x 2' Lensed Troffer

Item #: 51739

Cat #: 2GT82U316A12MVOLTGEB10IS

UPC: 784231145067

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, 2' x 2', (x2) 32W T8 Lamps, 120/277V, .095 Lens, Instant Start Electronic Ballast.

Overview

Lensed Troffer, 2' x 2', (x2) 32W T8 Lamps, 120/277V, .095 Lens, Instant Start Electronic Ballast.
Also known as: 784231145067, 2GT82U316A12MVOLTGEB10IS

Specifications

Mounting: Recessed
Wattage: 32
Length: 2 ft
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: Fluorescent
Wattage: 32
Color: White
Volts AC Range: 120 - 277