#10 Gauge Jack Chain

Item #: 517395

Cat #: CH10P

UPC: 781002274056

to view pricing and more.
Documents & Guides
Jack Chain. Size: #10 Gauge, 0.135" Diameter. Work Load: 43 lbs. Break Load: 170 lbs. Bright Galvanized Steel. Length: 300 ft. *Dottie Part # 27405.*

Overview

Jack Chain. Size: #10 Gauge, 0.135" Diameter. Work Load: 43 lbs. Break Load: 170 lbs. Bright Galvanized Steel. Length: 300 ft. *Dottie Part # 27405.*

Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.

Also known as: 781002274056, CH10P

Specifications

Material: Steel
Length: 300 ft
Diameter: 0.135 in
Material: Steel
Diameter: 0.135 in
Length: 300 ft