KLRK OLL-3CG BODY,CVR,GASK 1" LL AL

Item #: 517462

Cat #: OLL-3CG

UPC: 783936049304

to view pricing and more.
Documents & Guides
KIL OLL-3CG BODY CVR GASK 1 L

Overview

KIL OLL-3CG BODY CVR GASK 1 L
Also known as: 783936049304, OLL-3CG

Features & Benefits

  • Up to date with 419 and tapered hubs specifications
  • Type 4 when used with neoprene gasket and cover
  • Malleable iron suitable for use in concrete
  • Interchangeable with competitive cover/gasket
  • Staked stainless steel screws on stamped covers
  • 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
  • Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
  • For conduit body packaged with cover and gasket, add CG to the catalog number
  • N/A

Specifications

No Specifications Available