Pull Line, 1500', 1250 lbs

Item #: 517464

Cat #: DWP1500

UPC: 781002275589

to view pricing and more.
Documents & Guides
Pull Line, 1500 feet, 1250 pounds

Overview

Pull Line, 1500 feet, 1250 pounds

Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts.

Also known as: 781002275589, DWP1500

Specifications

Diameter: 1/2 in
Length: 1500 ft
Material: Polyester
Type: Pull Line, Measuring Tape
Weight Capacity: 1250 lbs
Diameter: 1/2 in
Material: Polyester
Weight Capacity: 1250 lbs
Length: 1500 ft
Type: Pull Line, Measuring Tape