Overload Relay, Solid State, Size 00, 1 - 5A, 3PH, Freedom Series

Item #: 517475

Cat #: E777-LR

UPC:

to view pricing and more.
Documents & Guides
Freedom Series, Solid Stae Overload Relay, Size 00, 1 - 5 Amp Range, 3-Phase, Advanced Features, Diagnostic and Control Capabilities

Overview

Freedom Series, Solid Stae Overload Relay, Size 00, 1 - 5 Amp Range, 3-Phase, Advanced Features, Diagnostic and Control Capabilities
Also known as: E777-LR

Specifications

Family / Style: Freedom
Phase: 3
Mounting: Panel
Type: Solid State, Overload Relay
Size: 00
Amps Range: 1 - 5
Family / Style: Freedom
Mounting: Panel
Size: 00
Phase: 3
Type: Solid State, Overload Relay
Amps Range: 1 - 5