N3R SC ENCLOSURE W/ KO 12X12X8

Item #: 517509

Cat #: 12128-RTSC

UPC: 782051344103

Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/ KO 12X12X8

Overview

N3R SC ENCLOSURE W/ KO 12X12X8
Also known as: 782051344103, 12128-RTSC

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in
Color: Gray
Mounting: Wall