2 1/16in Dia Bi-metal Hole Saw

Item #: 517526

Cat #: 3003333L

UPC: 082472300338

to view pricing and more.
Documents & Guides
No Documents Available
Lenox; Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/16 In; Metal Cutting Life: Up To 2x; Material: Bi-metal

Overview

Lenox; Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/16 In; Metal Cutting Life: Up To 2x; Material: Bi-metal

LENOX® has over a century of cutting expertise, delivering solutions that make our tradesmen more productive. LENOX has continued to lead the way in the bi-metal hole saw category and is now redefining performance again with the introduction of a new carbide hole saw platform. Because we're not satisfied with being the best. We're working hard every day to get even better.

Also known as: 082472300338, 3003333L

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1/2 in
Standards: California Proposition 65
Number of Knockouts: 4
Knockouts: Yes
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1/2 in
Number of Knockouts: 4
Mounting: Screw On, Nail On
Diameter: 4 in
Standards: California Proposition 65
Knockouts: Yes