4" PVC Utility Duct, 20', Type DB100

Item #: 517543
Cat #: 400DB100
UPC: 670648237412
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Diameter, DB-100 Non-Metallic Conduit, PVC, 20 feet, Gray

Overview

4 Inch Diameter, DB-100 Non-Metallic Conduit, PVC, 20 feet, Gray
Also known as: 670648237412, 400DB100

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Diameter: 4 in
Color: Gray
Material: PVC
Length: 20 ft
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)