6" Nail Embedded Wood Blades, 25PK

Item #: 517552

Cat #: ALC200X800

UPC: 980020013580

Sign In or Register to view pricing and more.
SAWZALL® Nail Embedded Wood Blades, TPI: 5, Size: 6 Inch, 1/2" Universal Shank, 25 Pack

Overview

SAWZALL® Nail Embedded Wood Blades, TPI: 5, Size: 6 Inch, 1/2" Universal Shank, 25 Pack
Also known as: 980020013580, ALC200X800

Specifications

Diameter: 2 in
Length: 8 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum
Length: 8 in