Threaded Conduit Nipple, 1-1/4" x 24", Steel

Item #: 517560

Cat #: GRC125X2400

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 1-1/4 Inch x 24 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1-1/4 Inch x 24 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: GRC125X2400

Specifications

Diameter: 1 1/4 in
Length: 24 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel
Length: 24 in