Feed Through Terminal Block, Type: D 4/6.2L

Item #: 517608

Cat #: 029006107

UPC: 662019970134

to view pricing and more.
Documents & Guides
Feed Through Terminal Block, Type: D 4/6.2LSpring Connection Terminal Block. Type: D 4/6.2L. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG

Overview

Feed Through Terminal Block, Type: D 4/6.2LSpring Connection Terminal Block. Type: D 4/6.2L. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG
Also known as: 662019970134, 029006107

Specifications

Type: Terminal Block, Feed Through
Gauge: 10 AWG
Mounting: DIN Rail
Color: Gray
Amps: 25
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 25
Gauge: 10 AWG
Color: Gray
Family / Style: Entrelec