
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Terminal Block; D 6/8.p.2l, Standard; Number Of Terminals: 2; Wire Size: Ulstandard: 22 - 8 Awg (solid And Stranded); Spacing: 0.315 In; Amperage Rating: 40 Amp (ul); Voltage Rating: 600 V (ul); Color: Green/yellow; Mounting: Din 3 Rail; Connection: Spring Clamp; Size: 2.64 In Width X 1.79 In Height; Insulation: Polyamide; Wire Strip Length: 0.49 In; Screw Driver Size: 5.5 Mm
Overview
Abb; Terminal Block; D 6/8.p.2l, Standard; Number Of Terminals: 2; Wire Size: Ulstandard: 22 - 8 Awg (solid And Stranded); Spacing: 0.315 In; Amperage Rating: 40 Amp (ul); Voltage Rating: 600 V (ul); Color: Green/yellow; Mounting: Din 3 Rail; Connection: Spring Clamp; Size: 2.64 In Width X 1.79 In Height; Insulation: Polyamide; Wire Strip Length: 0.49 In; Screw Driver Size: 5.5 Mm
Also known as: 662019970219, 029008904
Specifications
No Specifications Available