Category 5e, Robotic TPE, 26/4-UTP, Teal, 100m, Shielded

Item #: 517634
Cat #: 1585-C4UB-S100
UPC: 885630054872
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Media, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 100 meter, Robotic TPE, 5.6 mm Diameter

Overview

Ethernet Media, Shielded, 4 Twisted Pair, 26 AWG, CAT 5E, Teal, 100 meter, Robotic TPE, 5.6 mm Diameter
Also known as: 885630054872, 1585-C4UB-S100

Specifications

Gauge: 24
Length: 100 m
Volts AC: 300
Color: Teal
Jacket: TPE
Conductors: 4 Pair
Stranding: Stranded
Shielding: Shielded
Gauge: 24
Volts AC: 300
Jacket: TPE
Stranding: Stranded
Length: 100 m
Color: Teal
Conductors: 4 Pair
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)