Wireway, NEMA 1, Hinge Cover, 10" x 10" Closure Plate

Item #: 51766

Cat #: LDB10CP

UPC: 785901094548

to view pricing and more.
Documents & Guides
Wireway, NEMA 1, Hinge Cover, 10 Inch x 10 Inch, Closure Plate

Overview

Wireway, NEMA 1, Hinge Cover, 10 Inch x 10 Inch, Closure Plate
Also known as: 785901094548, LDB10CP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel