12X12 90D ELBOW

Item #: 517668

Cat #: 12L90C

UPC: 641353114107

to view pricing and more.
Documents & Guides
No Documents Available
WG 12L90C 12X12 90D ELBOW

Overview

WG 12L90C 12X12 90D ELBOW
Also known as: 641353114107, 12L90C

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°