Meter Socket, 150-200A, 1PH, Ringless, OH Only, 5 Jaw, Horn Bypass
Item #:
517680
Cat #:
U9101-RL-TG-KK
UPC:
784572290426
Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 150 - 200 Amp, 1-Phase, Ringless, OH Only, 5 Jaw, Horn Bypass, NEMA 3R, Surface Mount
Overview
Meter Socket, 150 - 200 Amp, 1-Phase, Ringless, OH Only, 5 Jaw, Horn Bypass, NEMA 3R, Surface Mount
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572290426, U9101-RL-TG-KK
Specifications
Amps: | 200, 150 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 5 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 150 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Jaws: | 5 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)