This product has been discontinued.

Butt Splice, Short Barrel, Crimp, Copper Conductor, 4 AWG
Item #: 51769
Cat #: SCSS4-L
UPC: 074983265800
Sign In or Register to view pricing and more.
Documents & Guides
Butt Splice, Crimp, Copper Conductor, 4 AWG
Overview
Butt Splice, Crimp, Copper Conductor, 4 AWG
Also known as: 074983265800, SCSS4-L
Specifications
| Material: | Copper |
| Allowable Gauge Range: | 4 |
| Material: | Copper |
| Allowable Gauge Range: | 4 |