17-1/2A Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 51782

Cat #: LPS-RK-17-1/2SPI

UPC: 051712626903

to view pricing and more.
Documents & Guides
17-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

17-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626903, LPS-RK-17-1/2SPI

Specifications

Diameter: 0.810 in
Volts AC: 250
Length: 5 in
Amps: 17.500
Type: Class RK1
Width: 0.810 in
Interrupt Rating DC: 300 kA
Diameter: 0.810 in
Length: 5 in
Type: Class RK1
Interrupt Rating DC: 300 kA
Volts AC: 250
Amps: 17.500
Width: 0.810 in