This product has been discontinued.

100W High Pressure Sodium Postline Ballast
Item #: 51794
Cat #: 74P8033011P
UPC: 781087480335
Sign In or Register to view pricing and more.
Documents & Guides
100W High Pressure Sodium Postline BallastBallast, High Pressure Sodium, Enclosed, Input Voltage: 277 Vac, Input Amps: 0.90 Amp, Minimum Starting Temperature: -40° F, Lamp Wattage: 100
Overview
100W High Pressure Sodium Postline BallastBallast, High Pressure Sodium, Enclosed, Input Voltage: 277 Vac, Input Amps: 0.90 Amp, Minimum Starting Temperature: -40° F, Lamp Wattage: 100
Also known as: 781087480335, 74P8033011P
Specifications
| Type: | Pulse Start |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed) |
| Wattage: | 100 |
| Volts AC: | 277 |
| ANSI Code: | S54 |
| Light Technology: | HID |
| Angle: | 40° |
| Type: | Pulse Start |
| Wattage: | 100 |
| ANSI Code: | S54 |
| Angle: | 40° |
| Shape: | ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed) |
| Volts AC: | 277 |
| Light Technology: | HID |