Drive, 380 - 480VAC, 4kW, 5HP, 10.5A, 3P, B Frame, No Filter

Item #: 517956

Cat #: 22D-D010F104

UPC: 820919694011

to view pricing and more.
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, 10.5 Amp, B Frame, No Filter, IP20 Flange Mount

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 4 kW, 5 Horse Power, 10.5 Amp, B Frame, No Filter, IP20 Flange Mount
Also known as: 820919694011, 22D-D010F104

Specifications

Phase: 3
Horsepower: 5
Mounting: Flange
Wattage: 4 kW
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 10.500
Phase: 3
Mounting: Flange
Type: Variable Frequency Drive
Amps: 10.500
Horsepower: 5
Wattage: 4 kW
IP/NEMA Rating: IP20