Self Laminating Label Refill

Item #: 518

Cat #: PTL-11-498

UPC: 662820626602

to view pricing and more.
Documents & Guides
Labels, Self-Laminating, Dimensions: .75" x .5", Wire Gauge: 16-10, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: TLS2200 Printers, Includes: 500/Roll.

Overview

Labels, Self-Laminating, Dimensions: .75" x .5", Wire Gauge: 16-10, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: TLS2200 Printers, Includes: 500/Roll.

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820626602, PTL-11-498

Specifications

Type: Self Laminating, Label
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG
Length: 3/4 in
Width: 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Label
Length: 3/4 in
Material: Vinyl
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG
Width: 1/2 in
Color: White