SQD HDL26035 MOLDED CASE CIRCUIT

Item #: 518071

Cat #: HDL26035

UPC: 785901458937

to view pricing and more.

Overview

SQD HDL26035 MOLDED CASE CIRCUIT BREAKER 600V 35A
Also known as: 785901458937, HDL26035

Specifications

Mounting: Panel
Amps: 35
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Amps: 35
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 14 kA