Channel Cable Tray Straight Section, Ventilated, 3" W x 6' L

Item #: 518078

Cat #: GCC-03-72

UPC: 781011951436

to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 6 Feet Long, Hot Dip Galvanized

Overview

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 6 Feet Long, Hot Dip Galvanized
Also known as: 781011951436, GCC-03-72

Specifications

Width: 3 in
Height: 4 in
Material: Steel
Length: 6 ft
Width: 3 in
Material: Steel
Height: 4 in
Length: 6 ft