Channel Cable Tray Straight Section, Ventilated, 4" W x 1' L

Item #: 518081

Cat #: GCC-04-12

UPC: 781011321932

Sign In or Register to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 4" Wide, 1' Long, Hot Dip Galvanized

Overview

Channel Cable Tray Straight Section, Ventilated, 4" Wide, 1' Long, Hot Dip Galvanized
Also known as: 781011321932, GCC-04-12

Specifications

Length: 1 ft
Width: 4 in
Material: Steel
Length: 1 ft
Material: Steel
Width: 4 in