Channel Cable Tray Straight Section, Ventilated, 4" W x 2' L

Item #: 518082

Cat #: GCC-04-24

UPC: 781011321949

Sign In or Register to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 4" Wide, 2' Long, Hot Dip Galvanized

Overview

Channel Cable Tray Straight Section, Ventilated, 4" Wide, 2' Long, Hot Dip Galvanized
Also known as: 781011321949, GCC-04-24

Specifications

Width: 4 in
Length: 2 ft
Material: Steel
Width: 4 in
Material: Steel
Length: 2 ft