LED CEILING 2 X

Item #: 518090

Cat #: CLED2X20MS/BL

UPC: 019813039534

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB CLED2X20MS/BL LED CEILING 2 X 20W COOL AND MINI SENSOR BILEVEL BRONZE

Overview

RAB CLED2X20MS/BL LED CEILING 2 X 20W COOL AND MINI SENSOR BILEVEL BRONZE
Also known as: 019813039534, CLED2X20MS/BL

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Color Rendering Index (CRI): 69, 66
Type: Sensor
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 69, 66
Color: Bronze
Wattage: 40
Type: Sensor