Channel Cable Tray Straight Section, Ventilated, 4" W x 4' L

Item #: 518092

Cat #: GCC-04-48

UPC: 781011321963

to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 4" Wide, 4' Long, Hot Dip Galvanized

Overview

Channel Cable Tray Straight Section, Ventilated, 4" Wide, 4' Long, Hot Dip Galvanized
Also known as: 781011321963, GCC-04-48

Specifications

Length: 4 ft
Width: 4 in
Height: 4 in
Material: Steel
Length: 4 ft
Height: 4 in
Width: 4 in
Material: Steel