Horizontal Adjustable Splice Plate, for 3" Wide Channel

Item #: 518102

Cat #: 9G-1743

UPC: 781011296858

Sign In or Register to view pricing and more.
Documents & Guides
Vertical Adjustable Splice Plate, for 3" Wide Channel, Galvanized

Overview

Vertical Adjustable Splice Plate, for 3" Wide Channel, Galvanized
Also known as: 781011296858, 9G-1743

Specifications

Material: Steel
Height: 3 in
Material: Steel
Height: 3 in