This product has been discontinued.
This product may not be available in all locations.
2
more

Panelboard Enclosure, NEMA 1, 65"H x 26"W x 6.5"D
Item #: 51812
Cat #: HC2665B
UPC: 785901505389
to view pricing and more.
Panelboard Enclosure, NEMA 1, 65 Inch Height x 26 Inch Width x 6.5 Inch Depth, HCN Series
Overview
Panelboard Enclosure, NEMA 1, 65 Inch Height x 26 Inch Width x 6.5 Inch Depth, HCN Series
Also known as: 785901505389, HC2665B
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Depth: | 6 1/2 in |
| Width: | 26 in |
| Height: | 65 in |
| Mounting: | Surface |
| Depth: | 6 1/2 in |
| Height: | 65 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 26 in |